Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3815200 MECHANICIANS PLIERS 200MM
KNIPEX 3815200 MECHANICIANS PLIERS 200MM
Needle-nose pliers Knipex
References
knipex:
38 15 200
rubix:
388A3416
ean:
4003773039594
Technical specifications
Nose shape
Pointed
Length of noses
73
mm
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3815200 MECHANICIANS PLIERS 200MM
high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
Nose shape
Pointed
Length of noses
73
mm
Length
140
mm
Weight
209
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.43
excl. VAT
/
Each
£
40.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 3522115ESD ELECTRONICS PLIERS ESD 115MM
STANLEY 6-MR77 MR77 RIVETER
KNIPEX 3303160 DUCK BILL PLIERS 160MM
FACOM 185A.20CPE HALF-ROUND STRAIGHT NOSE PLIER 200MM
BAHCO 2420 G-125 FLAT NOSE PL SHORT 125
KNIPEX 974306 CRIMP SYSTEM PLIERS 200MM
KNIPEX 2521160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
ROEBUCK PROFESSIONAL LONG NOSE BENT PLIERS 160MM
FACOM PLIER 431.MT
KNIPEX 5500300 FARRIERS PINCERS 300MM
LINDSTROM RX 7490 FLAT NOSE PLIER
KNIPEX 3231135 ADJUSTING PLIERS 135MM
BAHCO 2471 G-160 FLAT NOSE PLIER 2471 G-160
BAHCO 2521 G-160 IP ROUND NOSE SHORT
KNIPEX 2626200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM