Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3891200 SPARK PLUG SOCKET PLIERS 200MM
KNIPEX 3891200 SPARK PLUG SOCKET PLIERS 200MM
Needle-nose pliers Knipex
References
knipex:
38 91 200
rubix:
388A3419
ean:
4003773017219
Technical specifications
Nose shape
pointed
Length of noses
73
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3891200 SPARK PLUG SOCKET PLIERS 200MM
high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
202
x
51
x
13
mm
Nose shape
pointed
Length of noses
73
mm
Length
200
mm
Weight
177
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.55
excl. VAT
/
Each
£
36.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 2201140SB ROUND NOSE PLIERS 140MM
SNIPE NOSE PLIERS WITH CUTTER 160MM
KNIPEX 3211135 ADJUSTING PLIERS 135MM
KNIPEX 3115160 NEEDLE NOSE PLIERS 160MM
KNIPEX 1302160SB ELECTRICIANS PLIERS 160MM
KNIPEX 2205140 ROUND NOSE PLIERS 140MM
KNIPEX 8421200 CYCLE PLIERS 200MM
KNIPEX 906120 NOTCHING PLIERS 250MM
FACOM 40O ANGLED LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
KNIPEX 3025160 LONG NOSE PLIERS 160MM
KNIPEX 2801200 FLAT NOSE ASSEMBLY PLIERS 200MM
KNIPEX 3522115 DIAGONAL CUTTING NIPPERS 115MM
FACOM 188A.16CPE FLAT NOSE PLIER 160MM
KNIPEX 2626200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
ROEBUCK HALF-ROUND SNIPE NOSE PLIER LENGTH 200MM 847018