Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
KNIPEX 9900300EAN CONCRETORS NIPPERS 300MM
KNIPEX 9900300EAN CONCRETORS NIPPERS 300MM
Tongs Knipex
References
knipex:
99 00 300 EAN
rubix:
388A4404
ean:
4003773034117
Technical specifications
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9900300EAN CONCRETORS NIPPERS 300MM
Technical specifications
Attributes
Length
300
mm
Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 6462120ESD OBLIQUE CUTTING NIPPERS 120MM
KNIPEX 9901280EAN CONCRETORS NIPPERS 280MM
KNIPEX 5500300SB FARRIERS PINCERS 300MM
KNIPEX 9900220K12EAN CONCRETORS NIPPERS 220MM
KNIPEX 6442115 OBLIQUE CUTTING NIPPERS 115MM
KNIPEX 5001160 CARPENTERS' PINCERS 160MM
KNIPEX 5000160SB KNIPEX CARPENTERS PINCERS 160MM
KNIPEX 9914300 HIGH LEV. CONCRETORS' NIPPERS 300MM
KNIPEX 5001250 CARPENTERS' PINCERS 250MM
KNIPEX 6705160 END CUTTING NIPPERS 160MM
FACOM 495A.25ELPB 250MM HEAVY-DUTY END NIPPERS
KNIPEX 7131250SB COMPACT BOLT CUTTER COBOLT 250MM
KNIPEX 5001225SB CARPENTERS PINCERS 225MM
KNIPEX 5000210SB CARPENTERS PINCERS
KNIPEX 9901200 CONCRETORS NIPPERS 200MM