KNIPEX 7102200T COMPACT BOLT CUTTER COBOLT TT 200MM


Bolt cutter Knipex

References
knipex:71 02 200 T
rubix:240A9195
ean:4003773080046
brand logo
brand logo
Technical specifications
Cutting capacity6 mm
Length200 mm
See all Specifications

Product details : KNIPEX 7102200T COMPACT BOLT CUTTER COBOLT TT 200MM


Improved cutting performance. Micro-structured cutting edge allows easy cutting of large cross-sections. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. With slim multi-component grips without collar for better handling and easier transport. With large contact surface on the handles for better allotment of pressure and more comfort at work. Pliers with tether attachment point for mounting a fall protection. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x51x23 mm
Logistic Weight375 g
Cutting capacity6 mm
Length200 mm
Show UNSPSC/ECL@SS
£ 45.03 excl. VAT
/ Each
£ 54.04 incl. VAT
  • Usually arrives within 14 working days