Rubber hammer 226 E
Type | Mallet |
---|---|
Section | 90 mm |
Length | 380 mm |
Logistic Weight | 1150 g |
---|---|
Type | Mallet |
Section | 90 mm |
Length | 380 mm |
Weight | 1150 g |
Width | 130 mm |
Diameter | 90 mm |
Shape | Cylindrical |
Handle | Ash |
Head length | 140 mm |
Material | Rubber (Head);Ash (Handle) |
Usually arrives within 14 working days