Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK SLEDGE HAMMER 14LB / 910 MM (INCLUDING HEAD)
ROEBUCK SLEDGE HAMMER 14LB / 910 MM (INCLUDING HEAD)
Hammer Roebuck
References
roebuck:
121W /14LB
rubix:
011478
Technical specifications
Type
Sledgehammer
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SLEDGE HAMMER 14LB / 910 MM (INCLUDING HEAD)
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Type
Sledgehammer
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.01
excl. VAT
/
Each
£
45.61
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
THOR 201212 THORACE DEAD BLOW NYLON HAMMER
ROEBUCK WORKSHOP BALL PEIN HAMMER 2.1/2LB TO BS876 1130G
ROEBUCK SLEDGE HAMMER 4LB BS876 / 400 MM (INCLUDING HEAD)
ROEBUCK NO-BOUNCE MALLET DIAMETER 35MM 826876
ROEBUCK HAMMER RIVIOR FRENCH SECTION 30MM 733685
FACOM GRAPHITE HANDLE HAMMER 205C.30
FACOM 200H.40PB RIVETING ENGINEERS HAMMERS 4MM
ROEBUCK HICKORY CLUB HAMMER 4LB 1800G
THOR 04316 SIZE 4 COPPER HAMMER
620H-2000 ROTBAND-+ CLUB HAMMER 2.24KG
ROEBUCK TRI-MATERIAL HAMMER SECTION 32MM 845303
GEDORE 248 H-25 RECOILLESS HAMMER
FACOM 200C.30SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM SLS
THOR 61957 BLACK RUBBER MALLET WOOD HANDLE
STANLEY 1-51-489 BLUE STRIKE CLAW HAMMER 20OZ 570G