Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(87,142)
Mechanical Power Transmission
(109,468)
Fluid Transmission & Flow Technology
(102,932)
Tools & Metrology
(25,872)
Protection, Safety & Hygiene
(57,087)
Equipment
(9,762)
Fasteners, Adhesives & Tapes
(17,438)
Maintenance & Repairs
(4,867)
Welding
(894)
New Products
Hand tools
(19,421)
Portable power tools
(1,312)
Pneumatic tools
(196)
Miscellaneous tools
(103)
Measuring and monitoring
(2,148)
Special tools
(2,611)
See Tools & Metrology
Screwdrivers
(1,038)
Clamping tools
(12,186)
Pliers, vices, clamps
(2,125)
Saws, cutters, files
(2,092)
Extractors
(418)
Storage
(1,545)
Hammers, impact tools
(1,055)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK WORKSHOP BALL PEIN HAMMER 2.1/2LB TO BS876 1130G
ROEBUCK WORKSHOP BALL PEIN HAMMER 2.1/2LB TO BS876 1130G
Hammer Roebuck
References
roebuck:
R.031.40BH
rubix:
217013B
Technical specifications
Type
ball-peen hammer
Weight
1133.98
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK WORKSHOP BALL PEIN HAMMER 2.1/2LB TO BS876 1130G
Hickory handles. Handles are sourced and comply to the full FSC timber requirements, produced from heat treated, drop forged EN9 steel in accordance with BS876.
Technical specifications
Attributes
Type
ball-peen hammer
Weight
1133.98
g
Handle
hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.69
excl. VAT
/
Each
£
18.83
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NO-BOUNCE MALLET DIAMETER 35MM 826876
ROEBUCK 5073344 LOCKSMITH/MACHINIST HAMMER 800G
THOR 04312 SIZE 2 COPPER HAMMER
ROEBUCK SLEDGE HAMMER 4LB / 400 MM (INCLUDING HEAD)
GEDORE 225 E-35 NYLON HAMMER
FACOM 140G BALL PEIN ENGINEERS HAMMER 202H.1/4
FACOM COMBINATION WRENCH 1262H.200SR
THOR 201010 THORACE DEAD BLOW NYLON HAMMER
FACOM NO SPARK HAMMER 1262H.50SR
FACOM 868D.40PLD1 PANEL BEAT 868D40PLD1
ROEBUCK 5073342 LOCKSMITH/MACHINIST HAMMER 300G
ROEBUCK SLEDGE HAMMER 14LB / 910 MM (INCLUDING HEAD)
GEDORE 226 E-4 RUBBER MALLET
ROEBUCK HICKORY CLUB HAMMER 4LB 1800G
GEDORE 20 F-1000 CLUB HAMMER