Nylon hammer recoil free 248 H
Type | Sledgehammer |
---|---|
Section | 60 mm |
Length | 370 mm |
Type | Sledgehammer |
---|---|
Section | 60 mm |
Length | 370 mm |
Weight | 1650 g |
Width | 145 mm |
Diameter | 60 mm |
Shape | Cylindrical |
Handle | Hickory |
Material | Polyamide (Head);Hickory (Handle) |
Usually arrives within 14 working days