References
Roebuck:798382
Rubix:209A8015
EAN:3660338043550

Documents
Product details : ROEBUCK HAMMER SECTION 50MM 798382
Ash profiled handle. Metal wedge fitting. Standard: ISO 15601
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 50 mm |
| Length | 376 mm |
| Weight | 1943 g |
| Handle | ash |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Usually arrives within 14 working days
