Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
ROEBUCK 3095-280 RATCHET CABLE CUTTER
ROEBUCK 3095-280 RATCHET CABLE CUTTER
Cutting pliers Unbranded
References
unbranded:
3095-280
rubix:
1274368
Product details
Technical specifications
Product details : ROEBUCK 3095-280 RATCHET CABLE CUTTER
A cutter for copper and aluminium cables up to 40mm
2
diameter designed specifically for two-handed operation. The wide handle opening avoids knuckle damage when the cable is finally cut. Ideal or polythene insulated telecom cables.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.06
excl. VAT
/
Each
£
63.67
incl. VAT
Sold out
Add to cart
Check our products from related categories
KNIPEX 7006180SB DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7211160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7001125EAN DIAGONAL CUTTING NIPPERS 125MM
GEDORE HIGH LEVERAGE CUTTING NIPPERS 8316-200JC
BAHCO 2101G-125 SIDE CUTTER
KNIPEX 7305160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
ROEBUCK DIAGONAL CUTTING PLIER LENGTH 160MM 847005
DRAPER EXPERT 68891 SIDE CUTTER 160MM
FACOM PLIER 429.E
NWS N1343-49-VDE-180-SB VDE 2 IN 1 SIDE CUTTERS 160MM
KNIPEX 7007160 DIAGONAL CUTTING NIPPERS 160MM
MAUN 3010-150 END CUTTING PLIER FOR HARD WIRE 150 MM
KNIPEX 7752115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7406180SB DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7922120 DIAGONAL CUTTING NIPPERS 120MM