Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK SHORT PATTERN BRICK HAMMER
ROEBUCK SHORT PATTERN BRICK HAMMER
Hammer Roebuck
References
roebuck:
31670
rubix:
215945
Product details
Technical specifications
Product details : ROEBUCK SHORT PATTERN BRICK HAMMER
Forged, tempered and hardened heads, hickory handles. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.69
excl. VAT
/
Each
£
57.23
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM 203H.18 ELECTRICIANS HAMMER STEEL HICKORY 18MM
THOR 73416PF REPLACEMENT ORANGE PLASTIC FACE
THOR 201414 THORACE DEAD BLOW NYLON HAMMER
BAHCO 479-08 BALL PEIN HAMMER
FACOM 212A.60SLS DEADBLOW HAMMER - END 60MM - SAFETY LOCK SYSTEM
BAHCO 428-16 CLAWHAMMER FIBREGLASS SHAFT
THOR 238898SP THOR SUPER PLASTIC PEAR SHAPED MALLET
THOR 245702 THOR ROUND SOLID COPPER MALLET WOOD HANDLE
ESTWING E3-32BP 32OZ BP HAMMER E3/32BP 2LB 910G
FACOM 208A.40A MALLET TIPS 40MM
GEDORE 41E 500 SCALING HAMMER
ROEBUCK 5073342 LOCKSMITH/MACHINIST HAMMER 300G
ROEBUCK FIBREGLASS HANDLE CLAW HAMMER AC16BS 16OZ 450g
GISS SLEDGEHAMMER 4 KG TRI-MATERIAL HANDLE LENGTH 900MM 845628
THOR 73408PF REPLACEMENT STANDARD ORANGE PLASTIC FACE