Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK HAMMER 1LB BOILER SCALING
ROEBUCK HAMMER 1LB BOILER SCALING
Hammer Roebuck
References
roebuck:
W012-1LB
rubix:
011483
Technical specifications
Weight
453.592
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HAMMER 1LB BOILER SCALING
Hickory handles. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Weight
453.592
g
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.62
excl. VAT
/
Each
£
31.94
incl. VAT
Sold out
Add to cart
Check our products from related categories
STANLEY 1-51-033 STEELMASTER CLAW HMR ST1 20 OZ
STANLEY FMHT1-51276 ANTIVIBE STEEL 16OZ RIP CLAW HAMMER
FACOM NYLON HAMMER 207A.25CB
THOR 76716VF REPLACEMENT SOFT GREY PLASTIC FACE
THOR 12708N THOREX NYLON HAMMER WOOD HANDLE
GEDORE 248 ST-45 RECOILLESS HAMMER
THOR 76716AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
GEDORE COMB HAMMER 1603299 247H-30
STAHLWILLE 70171027 27MM NYLON HAMMER
GEDORE 670G DEADBLOWHAMMER 248 ST-35
FACOM 205C.100 GRAPHITE HANDLE DIN ENGINEERS PUMP
THOR 76716TF REPLACEMENT TOUGH BROWN PLASTIC FACE
THOR 76708TF REPLACEMENT TOUGH BROWN PLASTIC FACE
GEDORE 4 E-400 ENGINEERS HAMMER 400 G WITH ASH HANDLE
STAHLWILLIE HAMMER 10780