Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZSA.7 7MM P SHAPED HEX KEY METRIC BALL
FACOM 84TZSA.7 7MM P SHAPED HEX KEY METRIC BALL
P Handled Hex Key with Ball End
References
facom:
84TZSA.7
rubix:
217A4435
ean:
3662424074837
Technical specifications
Imprint
Hex / Allen
Imprint size
7 mm
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM 84TZSA.7 7MM P SHAPED HEX KEY METRIC BALL
Strengths
•Soft grip handle for comfort and to apply more torque
Spherical head allows for fast screwing up to 30° angle
Short end for high torque / tightening
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
7 mm
Length
240
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.44
excl. VAT
/
Each
£
11.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 9/16 INCH
WERA 024002 967 TORX KEY TX7/48 SHORT BLACKLASER
FACOM 7/32 LONG BALL HEX 83SH.7/32
ROEBUCK 250-170-01-42033 HEX WRENCH SHORT ARM 17MM
FACOM 1/8 LONG BALL HEX 83SH.1/8
ROEBUCK HEX WRENCH LONG ARM 2.5MM
WERA 022703 3950PKL HEX KEY 3.0/123 LONG BALLEND STAINLESS
ROEBUCK HEX WRENCH SHORT ARM 24MM
FACOM 22MM ALLEN KEY 83H.22
"STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"
FACOM HEXAGONAL KEY 82H.6
GEDORE 3MM BALL END HEX KEY 42 KEL 3
GEDORE 17MM ALLEN KEY 42 17
FACOM 84TCD.4 HEXAGON KEY SLIDING T-DRIVER
ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH