RAACO 143608 CARRYLITE CASE 80 4X8-9


Compartment case Raaco

References
raaco:143608
rubix:2590630
brand logo
brand logo
Technical specifications
Number of compartments9
Permissible load13 kg
Width278 mm
See all Specifications

Product details : RAACO 143608 CARRYLITE CASE 80 4X8-9


The inserts are extremely robust and can tolerate a wide range of chemicals. Their transparent quality plastic makes it easy to identify contents and get a quick overview. The boxes have U-profiles inside the lid that keep the contents in place during transport.
The inserts can be lifted up to allow you to easily remove the contents.

Technical specifications


Attributes
Number of compartments9
Permissible load13 kg
Width278 mm
Length337 mm
Depth79 mm
Number of boxes9
Height79 mm
Show UNSPSC/ECL@SS
£ 33.01 excl. VAT
/ Each
£ 39.61 incl. VAT
  • Usually arrives within 14 working days