Compartment case Raaco
Number of compartments | 5 |
---|---|
Storage volume | 51.2 l |
Permissible load | 45 kg |
Logistics dimensions (L x W x H) | 215x485x410 mm |
---|---|
Logistic Weight | 7172 g |
Package weight | 8162 g |
Number of compartments | 5 |
Storage volume | 51.2 l |
Permissible load | 45 kg |
Width | 410 mm |
Length | 485 mm |
Depth | 215 mm |
Colour | Black |
Number of boxes | 5 |
Number of elements | 23 |
Height | 410 mm |
Usually arrives within 14 working days