Compartment case Raaco
Number of compartments | 8 |
---|---|
Storage volume | 22.1 l |
Permissible load | 20 kg |
Logistics dimensions (L x W x H) | 330x413x147 mm |
---|---|
Logistic Weight | 1822 g |
Package weight | 2072 g |
Number of compartments | 8 |
Storage volume | 22.1 l |
Permissible load | 20 kg |
Width | 147 mm |
Length | 413 mm |
Depth | 330 mm |
Colour | blue |
Height | 147 mm |
Usually arrives within 14 working days