Compartment case Raaco
Number of compartments | 25 |
---|---|
Storage volume | 8.4 l |
Permissible load | 10 kg |
Logistics dimensions (L x W x H) | 330x413x57 mm |
---|---|
Logistic Weight | 1447 g |
Package weight | 1557 g |
Number of compartments | 25 |
Storage volume | 8.4 l |
Permissible load | 10 kg |
Width | 330 mm |
Length | 413 mm |
Depth | 57 mm |
Colour | Blue |
Height | 57 mm |
Usually arrives within 14 working days