Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
KNIPEX 8601250SB PLIERS WRENCH 250MM
KNIPEX 8601250SB PLIERS WRENCH 250MM
Tongue and groove pliers Knipex
References
knipex:
86 01 250 SB
rubix:
388A3747
ean:
4003773082637
Product details
Technical specifications
Product details : KNIPEX 8601250SB PLIERS WRENCH 250MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.08
excl. VAT
/
Each
£
66.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK PREMIUM WATERPUMP PLIERS 240MM
KNIPEX 8603180 PLIER WRENCHES 180MM
FACOM 250MM OVERLAY PLIERS 170A.25
BAHCO 8225 IP ERGO SLIP JOINT PLIERS 315 W/O CA
KNIPEX 8603125 KNIPEX MINI PLIERS WRENCH 125 MM 125MM
KNIPEX 8701150 COBRA WATER PUMP PLIERS 150MM
BAHCO 8226 ERGO SLIP JOINT WATER PUMP PLIERS PHOS FINISH 400MM
KNIPEX 8701400SB KNIPEX COBRA XL WATER PUMP PLIERS 400MM
IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 8
ROTHENBERGER ROGRIP F 7180MM
KNIPEX 8802300 ALLIGATOR WATER PUMP PLIERS 300MM
GEDORE RED R28302200 200MM COMBINATION PLIERS
BAHCO 224 D SLIP JOINT PLIER 224 D
STAHLWILLE 65735250 250MM POWERGRIP PLIERS
FACOM 181A.25CPEPB LOCKING TWIN SLIP-JOINT MULTIGRIP PLIERS 250 MM