Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
ROEBUCK PREMIUM WATERPUMP PLIERS 240MM
ROEBUCK PREMIUM WATERPUMP PLIERS 240MM
Groove joint waterpump pliers
References
roebuck:
4971962
rubix:
2521431
ean:
3660338341250
Technical specifications
Length
250
mm
Opening capacity
42
mm
Number of positions
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PREMIUM WATERPUMP PLIERS 240MM
Standard: DIN ISO 8976
Pliers for water pump with fluted joint, used for gripping tubes, nuts, bolts etc.
Fully hardened and tempered jaws.
Fitted with soft dual density handles for extra comfort.
Technical specifications
Attributes
Length
250
mm
Opening capacity
42
mm
Number of positions
5
Type
Waterpump Plier
Type of branches
Double Density Soft Grips
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.69
excl. VAT
/
Each
£
17.63
incl. VAT
Sold out
Add to cart
Check our products from related categories
GEDORE RED R28154010 10 AUTOMATIC SETTING WATERPUMP PLIERS
GEDORE W/PUMP PLIERS 6415610 145-10JC
KNIPEX 8603150SB PLIER WRENCHES 150MM
KNIPEX 8605150SB PLIER WRENCHES 150MM
KNIPEX 8551180CSB SPRING HOSE CLAMP PLIERS 180MM
KNIPEX 8101250 SIPHON- AND CONNECTOR PLIERS 250MM
STAHLWILLE 65726240 SLIP JOINT PLIER FASTGRIP 240M
KNIPEX 8601300SB PLIER WRENCHES 300MM
KNIPEX 8605250TBK PLIER WRENCHES TT 250MM
KNIPEX 8551180C HOSE CLAMP PLIERS FOR CLICK CLAMPS 180MM
GEDORE PIPE GRIPS 142 10 C
KNIPEX 8559250A SPARE PARTS SET FOR 8551180/250 A/AF
KNIPEX 8751250SB SLIM COBRA WATER PUMP PLIERS 250MM
STANLEY 0-84-649 FATMAX GROOVE JOINT PLIER 300MM
KNIPEX 8703250SB COBRA WATER PUMP PLIERS 250MM