ROTHENBERGER ROGRIP F 7180MM


Rothenberger rogrip f 7180mm

References
rothenberger:1000000213
rubix:2574130
brand logo
brand logo
Technical specifications
Number of positions18
See all Specifications

Product details : ROTHENBERGER ROGRIP F 7180MM


Reliable clamping and perfect grip. 30% more gripping capacity. The 10" pliers grip pipe up to 2" diameter. Wide handle for more comfort and better transmission of power. Extremely durable double hardened jaws. Curved design reduces the risk of fingers getting clamped. Safety lock system prevents unintentional opening and enables a 50% quicker adjustment. 18 point size adjustment.

Technical specifications


Attributes
Number of positions18
Type of brancheswide handle
Show UNSPSC/ECL@SS
£ 62.47 excl. VAT
/ Each
£ 74.96 incl. VAT
  • Usually arrives within 14 working days