References
Knipex:86 03 125
Rubix:2546561
EAN:4003773077497






Technical specifications
| Length | 125 mm |
|---|---|
| Opening capacity | 23 mm |
| Number of positions | 11 |
Product details : KNIPEX 8603125 KNIPEX MINI PLIERS WRENCH 125 MM 125MM
86 03 125 Mini pliers wrench
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power. the mini pliers wrench for precision mechanics. particularly suitable for working on small bolted connections. very good access in very confined areas.
Jaw thickness (joint) (B2): 5.0 mm Joint thickness (B3): 9.5 mm Tips thickness (B1): 3.0 mm Adjustment positions: 11 Capacities for nuts: Ø 078 Capacities for nuts: 23 mm
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power. the mini pliers wrench for precision mechanics. particularly suitable for working on small bolted connections. very good access in very confined areas.
Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. The mini pliers wrench for precision mechanics. Particularly suitable for working on small bolted connections. Very good access in very confined areas. Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Opening capacity | 23 mm |
| Number of positions | 11 |
| Weight | 105 g |
| Type of branches | plastic-sheathed handles |
Show UNSPSC/ECL@SS
£ 47.74 excl. VAT
/ Each
£ 57.29 incl. VAT
- In stock: Next day delivery