Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
3/4" extensions
References
expert:
E113820
rubix:
2014770
ean:
3258951138205
Technical specifications
Square drive adapter
3/4
''
Length
100
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
- ISO 3316 - DIN 3123 - ISO 1174-1
- Finish: matt chrome.
- Chrome vanadium steel.
- For manual use.
features:
EAN: 3258951138205
d1 [mm]: 35.5
d2 [mm]: 25
L [mm]: 100
Packaging: 1
Presentation: Full Polish
[g]: 410
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
FACOM EXTENSION J.210AVSE
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
FACOM R.216 R216 EXTENSION BAR 1/4 INCH DRIVE 150MM
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
ITL 01776 1000V INSULATED 1/4IN DRIVE EXTENSION 2IN/50MM
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
"GEDORE 6173340 1/4"" EXTENSION 305MM"
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
BAHCO K8160D-3 POWER EXTENSION 1/2 250MM