Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
STAHLWILLE 66026160 HEAVY DUTY SIDE CUTTERS
STAHLWILLE 66026160 HEAVY DUTY SIDE CUTTERS
Heavy Duty Side Cutter
References
stahlwille:
66026160
rubix:
212A4726
ean:
4018754099559
Technical specifications
Cutting capacity
2
mm
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 66026160 HEAVY DUTY SIDE CUTTERS
Strengths
•DIN ISO 5749
Form A
Precision cutting edges for all wires incl. piano wire
Bevelled cutting edges induction hardened, approx. 63 HRC
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
53
x
160
mm
Logistic Weight
170
g
Cutting capacity
2
mm
Length
160
mm
Length of noses
25.5
mm
Weight
170
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.40
excl. VAT
/
Each
£
34.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 495A.25ELPB 250MM HEAVY-DUTY END NIPPERS
KNIPEX 5000180SB CARPENTERS PINCERS 180MM
KNIPEX 6462120 OBLIQUE CUTTING NIPPERS 120MM
KNIPEX 6452115 OBLIQUE CUTTING NIPPERS 115MM
KNIPEX 5000250 CARPENTERS PINCERS 250MM
KNIPEX 5001250 CARPENTERS' PINCERS 250MM
KNIPEX 7141200SB COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 9900220 CONCRETORS' NIPPERS 220MM
KNIPEX 9900280SB CONCRETORS NIPPERS 280MM
KNIPEX 7101250SB COMPACT BOLT CUTTER COBOLT 250MM
ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 250MM 847762
KNIPEX 9904280 CONCRETORS NIPPERS 280MM
KNIPEX 7121200 COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 9910250 HIGH LEV. CONCRETORS' NIPPERS 250MM
KNIPEX 6401115 END-CUTTING NIPPERS 115MM