KNIPEX 1362180SB STRIX INSUL STRIPPER WITH CABLE SHEARS 180MM


Wire stripping plier Knipex

References
knipex:13 62 180 SB
rubix:388A3268
ean:4003773081326
brand logo
brand logo
Technical specifications

Product details : KNIPEX 1362180SB STRIX INSUL STRIPPER WITH CABLE SHEARS 180MM


For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Increments in the jaw provide a visual orientation aid for stripping consistent lengths (11 mm and 16 mm). Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Shear blade for cutting copper and aluminium cable up to Ø 15 mm (5 x 2.5 mm²). Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)240x85x32 mm
Logistic Weight210 g
Length228 mm
Show UNSPSC/ECL@SS
£ 54.27 excl. VAT
/ Each
£ 65.12 incl. VAT
  • Usually arrives within 14 working days