GEDORE 8097 STRIPPING PLIERS 02-6 MM2 200 MM


Wire stripping pliers 8097

References
gedore:8097
rubix:399A5453
manufacturer :6702940
ean:4010886670293
brand logo
brand logo
Technical specifications
Nose shapeother
Cutting capacity2 mm
Length200 mm
See all Specifications

Product details : GEDORE 8097 STRIPPING PLIERS 02-6 MM2 200 MM


Stripping pliers automatic With V-shaped cutting knife For stripping single-strand conductors 0.2 - 6.0 mm2 Adjustable stripping length With wire cutter up to 2 mm

Strengths

•With V-shaped cutting knife
For stripping single-strand conductors 0.2 - 6.0 mm²
Adjustable stripping length
With wire cutter up to 2 mm

Technical specifications


Attributes
Logistic Weight193 g
Nose shapeother
Cutting capacity2 mm
Length200 mm
Weight193 g
Show UNSPSC/ECL@SS
£ 51.75 excl. VAT
/ Each
£ 62.10 incl. VAT
  • Usually arrives within 14 working days