GEDORE 160MMSTRIPPINGPLIER 8098-160 JC


Thread 8098 striptang

References
gedore:8098-160 JC
rubix:119A4547
manufacturer :6708630
ean:4010886670866
brand logo
brand logo
Technical specifications
Nose shapeOther
Length160 mm
Weight198 g
See all Specifications

Product details : GEDORE 160MMSTRIPPINGPLIER 8098-160 JC


Stripping pliers 160 mm 2C-handle Opens automatically, with spring and adjusting screw V-shaped cutting jaws for stripping the plastic insulation of single- and multi-core conductors Adjuster and counter screws for easy setting to the desired wire or flex diameter For wires from 0.8 - 6.0 mm2 GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Strengths

•Opens automatically, with spring and adjusting screw
V-shaped cutting jaws for stripping the plastic insulation of single- and multi-core conductors
Easy adjustment to the required wire or strand diameter by means of the set screw and lock nut
For wires from 0.8 to 6.0 mm²
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers

Technical specifications


Attributes
Logistic Weight198 g
Nose shapeOther
Length160 mm
Weight198 g
Show UNSPSC/ECL@SS
£ 36.40 excl. VAT
/ Each
£ 43.68 incl. VAT
  • Usually arrives within 14 working days