Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
MILWAUKEE 4932480975 DEMOLITION DRIVER
MILWAUKEE 4932480975 DEMOLITION DRIVER
Screwdriver Milwaukee
References
milwaukee:
4932480975
rubix:
256A8764
ean:
4058546412609
Product details
Technical specifications
Product details : MILWAUKEE 4932480975 DEMOLITION DRIVER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.74
excl. VAT
/
Each
£
16.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 110105 334 SCREWDRIVER SLOTTED 2.0/12.0/250 K'FORM+
WERA 007670 334SK SCREWDRIVER SLOTTED 0.6/3.5/75 K'FORM+
WERA 008712 350PH SCREWDRIVER PH1/200 K'FORM+
FACOM ATD1X100 PRO-TWIST SCREWDRIVER POZI 1 X 100 MM
FACOM ATD2X35 PRO-TWIST SCREWDRIVER POZI 2 X 35 MM
WERA 028048 367 SCREWDRIVER TORX HF TX8/60 K'FORM+
FACOM ATWH14X250 PRO-TWIST SCREWDRIVER FLARED 14 X 250 MM BOLSTER
BAHCO BE-7927 SCREWDRIVER ERGO BTX 27X125
BAHCO 615-2-125 SCREWDRIVER PH 2X125
FACOM ATX40X150 PRO-TWIST SCREWDRIVER TOR X 40 X 150 MM
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 100MM
STAHLWILLE 08010002 1/4 PHILLIPS BITS NO:2
WERA 032051 3367 SCREWDRIVER TX9/60 K'FORM STAINLESS
ROEBUCK PHILLIPS SCREWDRIVER SIZE PH0 X 60MM 826447
FACOM ATWDH2X125CK PRO-TWIST SCREWDRIVER POZI 2 X 125 MM HAMMER THRU