Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH S522AF 5PKBLADES 2608656010
BOSCH S522AF 5PKBLADES 2608656010
Sabre saw blade S 522 AF
References
bosch:
2608656010
rubix:
123A0160
manufacturer :
2 608 656 010
ean:
3165140093460
Technical specifications
Length
100
mm
Material
BIM
See all Specifications
Product details
Technical specifications
Product details : BOSCH S522AF 5PKBLADES 2608656010
Material: BIM Tooth configuration: corrugated, milled Pitch [mm] / TPI: 1 / 24 Sheets, thin [mm]: 0.7-3 Application ranges: Thin sheets (0.7 - 3 mm), fine cutting, effortless Model: S 522 AF
Technical specifications
Attributes
Logistic Weight
64
g
Packaged dimensions (D x W x H)
151
x
52
x
5
mm
Package weight
60
g
Length
100
mm
Material
BIM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.82
excl. VAT
/
Each
£
12.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608640452 CIRCULAR SAW BLADE MULTI MATERIAL 305MM X 80 TEETH
BOSCH 2608640513 CIRCULAR SAW BLADE MULTI MATERIAL 230MM X 64 TEETH
STARRETT BT123-5 TAPER RECIP BLADE 300X19X1.30MM 3 TPI PK 5
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5
LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
STARRETT B424-5 STRAIGHT RECIP BLADE 100X19X0.90MM 24 TPI PK 5
STARRETT BTR6610-5 KINGCUT RECIP BLADE 152X25X1.60MM 6-10 TPI PK 5
STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
LENOX BLADE T21060-656G 21060656GR PACK OF 5
BAHCO 8501-18S CIRCULAR SAW BLADE 216MM
MILWAUKEE 48005562 6'' CARBIDE BLADE
ECLIPSE PIERCING SAW BLADE PS80 M4/0
BOSCH 2608640665 OPTLINE WOOD CIRCULAR SAW BLADE 250MM X 60 TEETH
LENOX 2014212 CARBIDE TIPPED LAZER 102X25X1.3MM RECIPROCATING BLADE