Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
MILWAUKEE 4932492347 680 G BALL PEEN HAMMER
MILWAUKEE 4932492347 680 G BALL PEEN HAMMER
Hammer Milwaukee
References
milwaukee:
4932492347
rubix:
259A9446
manufacturer :
4932492347
Product details
Technical specifications
Product details : MILWAUKEE 4932492347 680 G BALL PEEN HAMMER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.47
excl. VAT
/
Each
£
41.36
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
THOR 201616 THORACE DEAD BLOW NYLON HAMMER
ROEBUCK JOINER'S HAMMER 22MM FACE
FACOM 860H.40 DINGING HAMMERS ROUND FACE 40 MM
"GEDORE 600 E-300 8581960 600E-300 ENGINEERS HAMMER 1/4"""
GEDORE 248 ST-25 RECOILLESS HAMMER
FACOM 200C.60 ENGINEERS HAMMER WITH GRAPHITE HANDLE 2.8KG
THOR 76710PF REPLACEMENT MEDIUM RED PLASTIC FACE
FACOM 868D.40PLD1 PANEL BEAT 868D40PLD1
THOR 71322C SIZE 5 REPLACEMENT COPPER FACE
THOR 71316C SIZE 4 REPLACEMENT COPPER FACE
THOR 03210 SIZE 1 COPPER/HIDE HAMMER
FACOM 200C.30SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM SLS
FACOM NO SPARK HAMMER 1262H.50SR
THOR 11714 THOREX NYLON HAMMER PLASTIC HANDLE
GEDORE 4 E-2000 ENGINEERS HAMMER 2000 G WITH ASH HANDLE