Angle grinder Makita
Voltage | 18 V |
---|---|
Disk diameter | 115 mm |
Rotation speed | 11000 rpm |
Logistics dimensions (L x W x H) | 476x114x152 mm |
---|---|
Logistic Weight | 1200 g |
Voltage | 18 V |
Disk diameter | 115 mm |
Rotation speed | 11000 rpm |
Weight | 2.3 kg |
Cordless | Yes |
Model | DGA452Z |
In stock: Next day delivery