Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
Angle grinder Milwaukee
References
milwaukee:
M18 FHSAG125XPDB2-0X
rubix:
386A7209
manufacturer :
4933493417
ean:
4058546482886
Technical specifications
Disk diameter
125
mm
Product details
Technical specifications
Product details : MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
Technical specifications
Attributes
Disk diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
268.78
excl. VAT
/
Each
£
322.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
MAKITA DGA469Z 18V ANGLE GRINDER 115MM BL LXT
DEWALT DCG460NK-XJ 54V XR FLEXVOLT 230MM ANGLE GRINDER - BARE UNIT IN
3M 14291 ELECTRIC ANGLE GRINDER 125 MM VARIABLE SPEED 1900W
MAKITA GA9020KD/2 ANGLE GRINDER 230MM 240V
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
MAKITA GA044GZ01 XGT B/O 125MM ANGLE GRINDER
DEWALT DCG426N-XJ 18V XR BRUSHLESS 125MM DIE GRINDER - BARE
MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
MAKITA GA5040C/2 ANGLE GRINDER 125MM 240V
MAKITA GA5030R/2 ANGLE GRINDER 125MM 240V
MAKITA GD0800C/1 DIE GRINDER 8MM 110V
MAKITA GA5034/1 ANGLE GRINDER 125MM 110V
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
MILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GEN