MILWAUKEE 4933471641 M18 FUEL RIGHT ANGLE DRILL DRIVER BARE UNIT
Drill / driver Milwaukee
See technical informationReferences
Milwaukee:M18 CRAD2-0X
Rubix:395A6334
Manufacturer :4933471641
EAN:4058546295400
Product details : MILWAUKEE 4933471641 M18 FUEL RIGHT ANGLE DRILL DRIVER BARE UNIT
M18 FUEL™ right angle drill with brushless POWERSTATE™ motor that delivers corded power and speed (0-1500 rpm) in wood drilling applications. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. 13 mm keyed chuck. Up to 200 holes with a 22 mm auger bit into 50 x 100 mm wood. Fuel gauge and LED light. Weight with battery 4,1 kg. Supplied in HD Box without batteries and charger.
Technical specifications
Attributes
| Cordless | yes |
|---|
Show UNSPSC/ECL@SS
£ 237.31 excl. VAT
/ Each
£ 284.77 incl. VAT
- In stock: Next day delivery

