• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Drill / driver
MILWAUKEE 4933479871 M12 FUEL PERCUSSION DRILL GEN3 2 X6AH BATTERIES C

MILWAUKEE 4933479871 M12 FUEL PERCUSSION DRILL GEN3 2 X6AH BATTERIES C

Drill / driver Milwaukee

See technical information
References
Milwaukee:4933479871
Rubix:395A6359
Manufacturer :4933479871
brand logo
brand logo

Product details : MILWAUKEE 4933479871 M12 FUEL PERCUSSION DRILL GEN3 2 X6AH BATTERIES C


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 252.24 excl. VAT
/ Each
£ 302.69 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

MAKITA DF032DZ 12V MAX BL DRILL DRIVER CXTDRAPER 79894 D20 BRUSHLESS COMBI DRILL SETMAKITA DF332DZ 12V MAX BL DRILL DRIVER CXTMAKITA DDF482Z 18V DRILL DRIVER 13MM LXTINGERSOL QCP2P04Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOLBOSCH DRILL DRIVER 12V FLEXICLICK SET ATTACHMENTS CHARGER 2 X 2.0AHMAKITA DA001GZ01 XGT B/O ANGLE DRILLMAKITA DDA351Z 18V ANGLE DRILL LXTMAKITA DA3010/2 ANGLE DRILL 10MM 240VMILWAUKEE 4933471641 M18 FUEL RIGHT ANGLE DRILL DRIVER BARE UNITINGERSOL QCP2P02Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOLINGERSOL QCP2P08Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOLDEWALT DCD791P2-GB 18V BRUSHLESS G2 DRILL DRIVER 2 X 5.0AH LI-IONMILWAUKEE 4933479861 M18 FUEL PERCUSSION DRILL (2 X 5.0AH BATTERIES CHMAKITA DA333DWAE 12V MAX ANGLE DRILL CXT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap