Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MAKITA GA004GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA GA004GZ01 XGT B/O 115MM ANGLE GRINDER
Angle grinder Makita
References
makita:
GA004GZ01
rubix:
274A3686
ean:
0088381894876
Technical specifications
Cordless
Yes
Product details
Technical specifications
Product details : MAKITA GA004GZ01 XGT B/O 115MM ANGLE GRINDER
40V max.115 mm. 8500 min⁻¹. A compact, brushless angle grinder for demanding professional use with 115 mm blade diameter. The machine features standard electronics. Overload protection and AFT-active feedback detection technology.
Technical specifications
Attributes
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.00
excl. VAT
/
Each
£
228.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA GA022GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
BOSCH GWS7-115/2 115MM 720W ANGLE GRINDER 240V
MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
MAKITA GS6000/1 STRAIGHT GRINDER 150MM 110V
MAKITA GA7020/1 ANGLE GRINDER 180MM 110V
MAKITA GA043GZ02 XGT B/O 115MM ANGLE GRINDER
MAKITA GA4530R/2 ANGLE GRINDER 115MM 240V
MAKITA GA023GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA5040C/2 ANGLE GRINDER 125MM 240V
BOSCH 602E+83 GWS13-125CI 1300W 125MM ANGLE GRINDER 240V 060179E077
MAKITA GA028GZ01 XGT B/O 115MM ANGLE GRINDER
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
MAKITA GA5021/2 ANGLE GRINDER 125MM 240V
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries