• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(684)
  • Portable power tools(801)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MAKITA GA5040C/2 ANGLE GRINDER 125MM 240V

MAKITA GA5040C/2 ANGLE GRINDER 125MM 240V

Angle grinder

See technical information
References
Makita:GA5040C/2
Rubix:2525878
brand logo
brand logo
Technical specifications
Cordlessyes

Product details : MAKITA GA5040C/2 ANGLE GRINDER 125MM 240V


Technical specifications


Attributes
Cordlessyes
Show UNSPSC/ECL@SS
£ 150.00 excl. VAT
/ Each
£ 180.00 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DEWALT DWE4206-LX 115MM 1000W SLIDE SWITCH SAG NO-VOLT ANGGRINDER 110VMAKITA GA5034/2 ANGLE GRINDER 125MM 240VDEWALT DWE4206 115MM 1010W SLIDE SWITCH SAG NO-VOLT ANGLE GRINDERMAKITA GA050GZ01 XGT B/O 125MM ANGLE GRINDER3M 14253 ELECTRIC ANGLE GRINDER 115 MM 1900WMILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITCMAKITA GA038GZ07 XGT B/O 230MM ANGLE GRINDERDEWALT DCG426N-XJ 18V XR BRUSHLESS 125MM DIE GRINDER - BAREDRAPER EXPERT 56610 230V ANGLE GRINDER 230MM 2600WMAKITA GA9040S/1 ANGLE GRINDER 230MM 110VMAKITA GA049GZ01 XGT B/O 115MM ANGLE GRINDERBOSCH 0601396161 GWS9-115 SLIM GRIP ANGLE GRINDER 115MM 110VMAKITA GA9020KD/1 ANGLE GRINDER 230MM 110VBOSCH GWS7-115/2 115MM 720W ANGLE GRINDER 240VBOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap