Angle grinder Makita
Disk diameter | 150 mm |
---|---|
Rotation speed | 5600 rpm |
Weight | 5.2 kg |
Logistics dimensions (L x W x H) | 590x189x116 mm |
---|---|
Logistic Weight | 5200 g |
Disk diameter | 150 mm |
Rotation speed | 5600 rpm |
Weight | 5.2 kg |
Cordless | yes |
Power | 750 W |
Usually arrives within 14 working days