Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Hand-held circular saw
MILWAUKEE 4933498992 M18 FUEL GEN2 66MM REAR HANDLE CIRCULAR SAW BODYO
MILWAUKEE 4933498992 M18 FUEL GEN2 66MM REAR HANDLE CIRCULAR SAW BODYO
Hand-held circular saw Milwaukee
References
milwaukee:
4933498992
rubix:
387A6530
manufacturer :
4933498992
ean:
4058546528614
Product details
Technical specifications
Product details : MILWAUKEE 4933498992 M18 FUEL GEN2 66MM REAR HANDLE CIRCULAR SAW BODYO
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
448.33
excl. VAT
/
Each
£
538.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933464591 M18 BRUSHLESS 66MM CIRCULAR SAW 2 X5AH BATTERIESC
MAKITA HS7601J/1 CIRCULAR SAW 190MM 110V
MAKITA RS001GZ XGT BODY ONLY 185MM CIRC SAW
DEWALT DCS373N-XJ 18V XR METAL CUTTING CIRC SAW BARE UNIT
MAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXT
MAKITA HS009GZ XGT BODY ONLY 235MM CIRC SAW
DEWALT DCS391N-XJ 18V XR CIRCULAR SAW BARE UNIT
MILWAUKEE 4933493491 M18 FUEL GEN3 66MM GUIDERAILCOMPATIBLE CIRCULAR S
MAKITA DRS780Z 18VX2 CIRC SAW 185MM BL LXT
MAKITA HS004GZ02 XGT BODY ONLY 190MM CIRC SAW
MILWAUKEE 4933499176 M18 FUEL CUT-OFF SAW 230MM KIT W/1 X FORGE 12AH
MAKITA DHS710ZJ 18VX2 CIRCULAR SAW 185MM LXT
DEWALT DCS573H2T-GB 18V XR BRUSHLESS 190MM CIRCULAR SAW - 2 X 5AH
MILWAUKEE 4933493493 M18 FUEL GEN3 CIRCULAR SAW 66 GUIDE RAIL COMPATIB
MILWAUKEE 4933472110 M18 FUEL 66MM METAL CIRCULAR SAW BARE KIT