Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Sabre saw
MILWAUKEE 4933499178 M18 FUEL SUPER SAWZALL FORGE - KIT UK VERSION
MILWAUKEE 4933499178 M18 FUEL SUPER SAWZALL FORGE - KIT UK VERSION
Sabre saw Milwaukee
References
milwaukee:
4933499178
rubix:
395A6343
manufacturer :
4933499178
Product details
Technical specifications
Product details : MILWAUKEE 4933499178 M18 FUEL SUPER SAWZALL FORGE - KIT UK VERSION
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
606.87
excl. VAT
/
Each
£
728.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE M18FHZ-502X M18 FUEL HACKZALL RECIP SAW
DEWALT DWE305PK-GB RECIP SAW 1050 WATTS 240V
DEWALT DCS397N-XJ 54V FLEXVOLT ALIGATOR SAW BARE
MILWAUKEE 4933478296 M18 ONE-KEY FUEL SAWZALL BARE UNIT IN HD BOX
BOSCH GSA18VLIC 18V SABRE SAW 2 X 5AH LI-ION L-BOXX
DEWALT DCS386NT-XJ 18V XR BRUSHLESS RECIPROCATING SAW - BARE UNIT IN T
DEWALT DWE305PK-LX RECIP SAW 1050 WATTS 110V
BOSCH GSA 1100E RECIPROCATING SABRE SAW 110V
DEWALT DCS367N-XJ 18V XR BRUSHLESS COMPACT RECIP SAW - BARE UNIT
MAKITA DJR186Z 18V RECIPROCATING SAW LXT
MAKITA DJR186RTE 18V RECIPROCATING SAW LXT
MAKITA DJR188Z BRUSHLESS RECIPROCATING SAW (COMPACT)
MAKITA JR3070CT/1 RECIPROCATING SAW 110V
DEWALT DCS386H2T-GB 18V XR BRUSHLESS RECIP SAW - 2 X 5AH POWERSTACK
MAKITA JR002GZ XGT BODY ONLY RECIPROCATING SAW