GEDORE 4535360 122002 CHAIN PIPE WRENCH, AMERICAN PATTERN 1/8-2IN
Chain pipe wrench, American model
See technical informationReferences
Gedore:122002
Rubix:225A7980
Manufacturer :4535360
EAN:4017981122023

Product details : GEDORE 4535360 122002 CHAIN PIPE WRENCH, AMERICAN PATTERN 1/8-2IN
Chain pipe wrench, American pattern 1/8-2" High efficiency due to maximum-possible lever action Tempered steel acc. to EN 10083 With hardened exchangeable jaws, toothed on both sides Stove enamelled blue
Technical specifications
Attributes
| Logistic Weight | 2500 g |
|---|---|
| Clamping capacity | 50.8 mm |
| Length | 510 mm |
| Weight | 2500 g |
Show UNSPSC/ECL@SS
£ 166.78 excl. VAT
/ Each
£ 200.14 incl. VAT
- Delivery usually within ( 22 ) days
