FACOM 136C.4 DOUBLE EFFECT CHAIN WRENCH 90-140 MM


136A - Double effect chain wrench

References
facom:136C.4
rubix:270A2279
ean:3662424040047
brand logo
brand logo
Technical specifications
Clamping capacity140 mm
Length600 mm
Weight3100 g
See all Specifications

Product details : FACOM 136C.4 DOUBLE EFFECT CHAIN WRENCH 90-140 MM


136A - Double effect chain wrench
- Capacity: 60 --> 140 mm.
- Hardened steel chain and body.
- tightening and loosening without turning over due to the double gear teeth.
- 136.D2 : Replacement chain for model 136A.2.
- 136A.C4 : Replacement chain for model 136B.4 and 136A.4.

Strengths

Chain and body in treated steal. Tightening and loosening without turning over due to the double teething.

Technical specifications


Attributes
Clamping capacity140 mm
Length600 mm
Weight3100 g
Diameter140 mm
Show UNSPSC/ECL@SS
£ 50.61 excl. VAT
/ Each
£ 60.73 incl. VAT
  • Usually arrives within 14 working days