Centre Drill
Diameter | 8 mm |
---|---|
Tip diameter | 2.5 mm |
Total length | 50 mm |
Diameter | 8 mm |
---|---|
Tip diameter | 2.5 mm |
Total length | 50 mm |
Body material | hss |
Shape | round |
Diameter (inch) | 0.315 '' |
Total length (inches) | 1.969 '' |
Coating | uncoated |
Tip angle | 118 ° |
Drilling diameter | 2.5 mm |
Usually arrives within 14 working days