Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK 22-165-302 CENTRE DRILL SHORT SERIES SIZE 2
ROEBUCK 22-165-302 CENTRE DRILL SHORT SERIES SIZE 2
HSS centring drill bit Unbranded
References
unbranded:
22-165-302
rubix:
9848487
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK 22-165-302 CENTRE DRILL SHORT SERIES SIZE 2
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
DORMER A2055.0X12.5 DRILL 5.00 MM X 12.50 MM 5969318
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
DORMER A201 HSS DRILL 2.5 X 8.0MM
TITEX K1215-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073603
DORMER A2064.0X10.0 7191813
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
GUHRING 00585 003.150 CENTRE DRILLS
IRWIN 5X90MM MASONDRILL 10501817
DORMER A2008.0X20.0 DRILL 8.00 MM X 20.00 MM 5969877
TITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 4.0 726904
ROEBUCK 22-165-301 CENTRE DRILL SHORT SERIES SIZE 1
TITEX K1113TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073562