Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
TITEX DA110-SET-1-10.5-WZ90AJ TWIST DRILL 7506540
TITEX DA110-SET-1-10.5-WZ90AJ TWIST DRILL 7506540
HSS drill cartridge
References
walter titex:
DA110-SET-1-10.5-WZ90AJ
rubix:
242A4917
manufacturer :
7506540
ean:
4031132425764
Technical specifications
Number of elements
1
See all Specifications
Product details
Technical specifications
Product details : TITEX DA110-SET-1-10.5-WZ90AJ TWIST DRILL 7506540
HSS drill cartridge DA110-SET-1-10.5-WZ90AJ
HSS drill cartridge • Perform • DIN 338 • 8xD • point angle 118° • Dc=
Technical specifications
Attributes
Number of elements
1
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.50
excl. VAT
/
Each
£
99.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A095202 JOBBER DRILL SET 202 (A002 X 51) 5967627
TITEX A6589DPP-5.5 DRILLS SOLID CARBID 8-12 X DC 5834813
DORMER A09518 JOBBER DRILL SET 18 (A002 X 29) 5967564
DORMER A094413 JOBBER DRILL SET 413 (A002 X 13) 6610302 PK13
TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
DORMER A19012 JOBBER DRILL SET 12 (A100 X 60) 5969705
TITEX A6489DPP-5.5 DRILLS SOLID CARBID 8-12 X DC 5834673
GUHRING 00571 008.000 TWIST DRILLS
GUHRING 00571 007.000 TWIST DRILLS
TITEX A6994TFP-6 DRILLS SOLID CARBID 16 X DC 5565027
DORMER A190202 JOBBER DRILL SET 202 (A100 X 51) 5969728
MILWAUKEE 4932493865
TITEX A6794TFP-6 DRILLS SOLID CARBID 16 X DC 5564971
TITEX A6181TFT-13 DRILLS SOLID CARBID 8-12 X DC 5293787