Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Staples
Staples and nails/staples accessories
GALVANISED STAPLES 20X2.0 500G
GALVANISED STAPLES 20X2.0 500G
Staples and nails/staples accessories Perry
References
perry:
6033-020200P005G
rubix:
2007453
Product details
Technical specifications
Product details : GALVANISED STAPLES 20X2.0 500G
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.19
excl. VAT
/
Each
£
5.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY 1-CT306T FLAT NARROW CROWN STAPLES - 10MM PACK OF 1000
STANLEY 1-TRA704T HEAVY DUTY STAPLES 6MM PACK OF 1000
STANLEY 1-TRA705T HEAVY DUTY STAPLES 8MM PACK OF 1000
STANLEY 1-CT305T FLAT NARROW CROWN STAPLES - 8MM
STANLEY 8MM X 5000PK H/DUTY STAPLES G-TYPE
STANLEY 1-TRA706-5T 10MM / 3/8 H/D STAPLES (X5000)
STANLEY 14MMCABLESTAPLEP1000 1-CT109T
ARROW STAPLES T-50 9/16 INCH PACK OF 1250 A50924
STANLEY 1-TRA706T 10MM H/DUTY STAPLES PACK OF 1000
STANLEY 1-CT308T FLAT NARROW CROWN STAPLES - 12MM
STANLEY 12MM G TYPE STAPLES 1-TRA708-5T PACK OF 5000
STANLEY 1-TRA708T HEAVY DUTY STAPLES 12MM PACK OF 1000
ARROW STAPLES T-50 1/2 PACK OF 1250 A50824
STANLEY 1-TRA709T HEAVY DUTY STAPLES 14MM PACK OF 1000
STANLEY 6-TR110 HEAVY-DUTY STEEL STAPLE GUN