Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6 X 30 REPAIR WASHER BZP PK 100
6 X 30 REPAIR WASHER BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
6X30X1.5WSHR-REP-ZP/100
rubix:
8862150
Technical specifications
Inner diameter
6
mm
Material/finishing
Steel
Outer diameter
30
mm
Product details
Technical specifications
Product details : 6 X 30 REPAIR WASHER BZP PK 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
Steel
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.07
excl. VAT
/
Each
£
22.88
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
10MM WASHER FORM B PK 25
SPARTEX WASHERS TYPE A A4 110X62X9 01254620
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 56X20X4 90212200
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
SPARTEX RONTCPLAT4.3A2-CHEESE HEAD SCREW WASHER A2 8X4.3X0.5
SPARTEX RONPLU15A4-PENNY WASHER A4 44X15X3
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
SPARTEX RONLU14A4ISO-PLAIN WASHERS-LARGE SERIES-A4 44X14X3
SPARTEX RONPLU10.5A1-PENNY WASHER A1 30X10.5X2.5
SPARTEX WASHERS FOR CHEESE HD SCR A2 28X17X2.5 04332170
M12 WASHER FORM B BZP PK 25
M10 X 35 REPAIR WASHER A2 PK OF 25
M6 WASHER FORM C A2 PACK OF 50
INA VUS26126-A ADJUSTING GIB
SPARTEX WASHERS TYPE A A1.4571 44X25X4 01254571250