Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM A WASHER PK50 M5WSHR-FORMA-ZP/50
FORM A WASHER PK50 M5WSHR-FORMA-ZP/50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M5WSHR-FORMA-ZP/50
rubix:
155A0658
Technical specifications
Inner diameter
5.3
mm
Material/finishing
Steel
Outer diameter
10
mm
Product details
Technical specifications
Product details : FORM A WASHER PK50 M5WSHR-FORMA-ZP/50
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
5.3
mm
Material/finishing
Steel
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.39
excl. VAT
/
Each
£
1.67
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONLU12A4ISO-PLAIN WASHERS-LARGE SERIES-A4 37X12X3
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232
SPARTEX WASHERS TYPE A A4 8X3.7X0.5 01254037
REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
20MM WASHER FORM A A4 PACK OF 25
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
5 X 20 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHERS TYPE A A4 2X10.5X20
SPARTEX WASHERS TYPE A A4 92X52X8 01254520
8MM WASHER FORM A BRASS PACK OF 100
6 X 50 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
SPARTEX RONPLU6.4A1-PENNY WASHER A1 18X6.4X1.8
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50