Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM A WASHERS PK5 M24WSHR-FORMA-ZP/5
FORM A WASHERS PK5 M24WSHR-FORMA-ZP/5
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M24WSHR-FORMA-ZP/5
rubix:
152A9644
Technical specifications
Material/finishing
Steel
Product details
Technical specifications
Product details : FORM A WASHERS PK5 M24WSHR-FORMA-ZP/5
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.30
excl. VAT
/
Each
£
2.76
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
SPARTEX WASHERS TYPE A A2 14X7.4X1.6
8 X 50 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHERS FOR CHEESE HD SCR A4 4.5X21X0.3 04334210
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8
SPARTEX RONPLU17A4-PENNY WASHER A4 50X17X3
M12 WASHER FORM B BZP PK 25
4MM WASHER FORM A BRASS PK 250
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
M12 WASHER FORM B A2 PK 25
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
10 X 25 REPAIR WASHER BZP PACK OF 100
12MM WASHER FORM A BZP PACK OF 200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 50X16X3 7093216