Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY 2-20-556 FATMAX JAB SAW WITH SCABBARD 7TPI
STANLEY 2-20-556 FATMAX JAB SAW WITH SCABBARD 7TPI
Hack saw
References
stanley:
2-20-556
rubix:
270A2412
ean:
3253562205568
Technical specifications
Length
355
mm
Material
bi-material
Type
compass saw
See all Specifications
Product details
Technical specifications
Product details : STANLEY 2-20-556 FATMAX JAB SAW WITH SCABBARD 7TPI
INTENSIVE USE: 7 teeth/inch, ideal for wood, plastic and plasterboard
SHARP TIP: easily drills through plasterboard
NON-SLIP HANDLE: ergonomic bi-material handle for optimum comfort and grip.
Applications
Special plasterboard reciprocating saw.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
33
x
138
x
351
mm
Package weight
200
g
Length
355
mm
Material
bi-material
Type
compass saw
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.62
excl. VAT
/
Each
£
17.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
STANLEY TOOLS 2-15-594 JET-CUT SAW 15IN / 380MM 11TPI
SPEAR & JACKSON SAW B95 20 INCH X 8PTS
BAHCO 2500-22-XT-HP HANDSAW XT TWO PLASTIC HANDLE
BAHCO PC-12-14-PS PULLSAW 12IN 14 POINTS
MILWAUKEE 4932479783 RASPING JAB SAW
KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
IRWIN XPERT HACKSAW FINE 22 INCH 10TPI
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
BOSCH 0.601.B23.670 SLIDE MITRE SAW GCM 12 GDL + GTA 3800
"STANLEY STHT20372-1 SHARPCUT GEN 2 22"" / 550MM 11TPI HAND SAW"
SPEAR & JACKSON TENON SAW R52 10 INCH
BAHCO 2600-22-XT-HP HANDSAW XT SUPERIOR
SPEAR & JACKSON 250MM TENON SAW B9810