Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
MILWAUKEE 4932479783 RASPING JAB SAW
MILWAUKEE 4932479783 RASPING JAB SAW
Jab Saw
References
milwaukee:
4932479783
rubix:
395A6467
ean:
4058546375775
Technical specifications
Length
150
mm
Type
Other saw
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MILWAUKEE 4932479783 RASPING JAB SAW
Strengths
•150 mm plaster / drywall blade: Extra strong thicker blade making it more resistant for plunge cuts
Coated for corrosion protection
Built in rasping holes: Allows user to rapidly expand holes or smooth rough edges
Technical specifications
Attributes
Length
150
mm
Type
Other saw
Teeth
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN JACK XPERT 13 INCH FLOORBOARD SAW
IRWIN JACK XPERT 10 INCH TENON SAW
BAHCO PC-6-DRY 6IN DRYWALL SAW
BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
BAHCO PC-12-14-PS PULLSAW 12IN 14 POINTS
BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
BAHCO 3180-14-XT11-HP TENON SAW SUPERIOR
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
ROEBUCK HANDSAW LENGTH 500MM 863336
DRAPER 12607 JUNIOR HACKSAW
BAHCO 321-24-SB COMPASS SAW SPARE BLADE
"STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"
STANLEY 0-20-556 FATMAX JAB SAW150 MM 7TPI
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
STANLEY 0-20-807 MINI HACKSAW