ECLIPSE HSB BLADE 12 X 1/2 X 24 TPI ALL HARD AE46X

Hacksaw Blade

See technical informationSee documents
References
Eclipse:AE46X
Rubix:2022884
brand logo
Technical specifications
Length300 mm
Materialhigh speed steel
See all Specifications
Documents

Product details : ECLIPSE HSB BLADE 12 X 1/2 X 24 TPI ALL HARD AE46X


A rigid, All Hard HSS hacksaw blade for superb highly accurate metal cutting performance.

Strengths

•Hardening process throughout ensures a strong rigid back to the blade and straight accurate cut time after time
•Blade stays sharp for long life
•Cuts through most types of metals including alloys and stainless steels
•For best performance securely workpieces should be securely held in a clamp or vice to help prevent shattering of the blade

Technical specifications


Attributes
Length300 mm
Materialhigh speed steel
Packaging100 cardboard box
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
  • In stock: Next day delivery